Zoro Homepage

Disc Brake Rotor And Hub, 76599R

  • Mfr # 76599R

  • Zoro # G4768999


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
39 mm
Includes
ABS Tone Ring
Overall Height
7.858 in
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76599R
Zoro #
G4768999
UPC #
829352366950
Country of Origin
Unknown

Dimensions

Nominal Thickness
39 mm
Overall Height
7.858 in
Discard Thickness
1.464 in
Bolt Hole Dia.
0.6 in
Mounting Hole Bolt Circle Diameter
6-1/2 in

Details

Includes
ABS Tone Ring
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Material
High Carbon
Number of Mounting Holes
8
Number of Stud/Lug Holes
8
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.