Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor And Hub, 9000R

  • Mfr # 9000R

  • Zoro # G4790787


product price: $57.69
/ea

Key Features

Nominal Thickness
0.374 in
Overall Height
83.8 mm
Rotor Material
High Carbon
Rotor Style
Smooth-Plain
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000R
Zoro #
G4790787
UPC #
829352465585
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.374 in
Overall Height
83.8 mm
Discard Thickness
0.335 in
Mounting Hole Bolt Circle Diameter
5.118 in
Bolt Hole Dia.
1-1/2 in

Details

Rotor Material
High Carbon
Rotor Style
Smooth-Plain
Number of Mounting Holes
4
Number of Stud/Lug Holes
4
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.