Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor And Hub Br5357,76446R

  • Mfr # 76446R

  • Zoro # G4781118


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
32.65 mm
Includes
ABS Tone Ring
Overall Height
4.508 in
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76446R
Zoro #
G4781118
UPC #
820442122975
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.65 mm
Overall Height
4.508 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Discard Thickness
1.215 in
Bolt Hole Dia.
0.54 in

Details

Includes
ABS Tone Ring
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
5
Rotor Coating
Non-coated
Number of Mounting Holes
5
Rotor Material
High Carbon
Rotor Style
Smooth-Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.