Zoro Homepage

Disc Brake Rotor And Hub Br5374,76452R

  • Mfr # 76452R

  • Zoro # G4780110


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.285 in
Overall Height
131.5 mm
Includes
ABS Tone Ring
Discard Thickness
1.215 in
Rotor Treatment
Non-Cryo Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76452R
Zoro #
G4780110
UPC #
886708004638
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.285 in
Overall Height
131.5 mm
Discard Thickness
1.215 in
Mounting Hole Bolt Circle Diameter
165.1 mm
Bolt Hole Dia.
15.25 mm

Details

Includes
ABS Tone Ring
Rotor Treatment
Non-Cryo Treated
Rotor Material
High Carbon
Rotor Style
Smooth-Plain
Number of Mounting Holes
8
Number of Stud/Lug Holes
8
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.