Zoro Homepage

Disc Brake Rotor And Hub Br54013,66445R

  • Mfr # 66445R

  • Zoro # G4761901


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.025 in
Overall Height
133.2 mm
Number of Stud/Lug Holes
5
Bolt Hole Dia.
15.25 mm
Discard Thickness
24.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66445R
Zoro #
G4761901
UPC #
820442128519
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.025 in
Overall Height
133.2 mm
Bolt Hole Dia.
15.25 mm
Discard Thickness
24.45 mm
Mounting Hole Bolt Circle Diameter
139.7 mm

Details

Number of Stud/Lug Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Material
High Carbon
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Number of Mounting Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.