
Disc Brake Rotor And Hub Br54021,66527R
Mfr # 66527R
Zoro # G4758578
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
30.1 mm
Overall Height
5.646 in
Rotor Treatment
Non-Cryo Treated
Rotor Material
High Carbon
Rotor Coating
Non-coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66527R
Zoro #
G4758578
UPC #
886708015023
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.1 mm
Overall Height
5.646 in
Bolt Hole Dia.
0.6 in
Mounting Hole Bolt Circle Diameter
165.1 mm
Discard Thickness
1.102 in
Details
Rotor Treatment
Non-Cryo Treated
Rotor Material
High Carbon
Rotor Coating
Non-coated
Number of Stud/Lug Holes
8
Rotor Style
Smooth-Plain
Number of Mounting Holes
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.