Zoro Homepage

Disc Brake Rotor And Hub Br54029,66597R

  • Mfr # 66597R

  • Zoro # G4771948


product price: $66.15
/ea

Key Features

Nominal Thickness
26.15 mm
Includes
ABS Tone Ring
Overall Height
107.95 mm
Discard Thickness
24.65 mm
Number of Stud/Lug Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66597R
Zoro #
G4771948
UPC #
88670801510
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.15 mm
Overall Height
107.95 mm
Discard Thickness
24.65 mm
Bolt Hole Dia.
13.7 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Includes
ABS Tone Ring
Number of Stud/Lug Holes
5
Rotor Style
Smooth-Plain
Rotor Material
High Carbon
Number of Mounting Holes
5
Rotor Treatment
Non-Cryo Treated
Brake Surface Type
Non-Directional
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.