Zoro Homepage

Disc Brake Rotor And Hub Br54051,66654R

  • Mfr # 66654R

  • Zoro # G4768770


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.185 in
Overall Height
4.055 in
Includes
ABS Tone Ring
Number of Mounting Holes
7
Number of Stud/Lug Holes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66654R
Zoro #
G4768770
UPC #
89006554051
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.185 in
Overall Height
4.055 in
Mounting Hole Bolt Circle Diameter
150 mm
Bolt Hole Dia.
14.3 mm
Discard Thickness
1.091 in

Details

Includes
ABS Tone Ring
Number of Mounting Holes
7
Number of Stud/Lug Holes
7
Rotor Coating
Non-coated
Rotor Material
High Carbon
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.