Zoro Homepage

Disc Brake Rotor And Hub Br54091,66984R

  • Mfr # 66984R

  • Zoro # G4756706


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.19 in
Overall Height
102.85 mm
Includes
ABS Tone Ring
Discard Thickness
27.7 mm
Rotor Coating
Non-coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66984R
Zoro #
G4756706
UPC #
886708015702
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.19 in
Overall Height
102.85 mm
Discard Thickness
27.7 mm
Bolt Hole Dia.
15.25 mm
Mounting Hole Bolt Circle Diameter
134.85 mm

Details

Includes
ABS Tone Ring
Rotor Coating
Non-coated
Number of Mounting Holes
5
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
5
Brake Surface Type
Non-Directional
Rotor Material
High Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.