Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor And Hub Br54096,680021R

  • Mfr # 680021R

  • Zoro # G4768271


product price: $74.95
/ea

Key Features

Nominal Thickness
1.025 in
Overall Height
4.252 in
Includes
ABS Tone Ring
Rotor Material
High Carbon
Mounting Hole Bolt Circle Diameter
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680021R
Zoro #
G4768271
UPC #
820442133254
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.025 in
Overall Height
4.252 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
13.7 mm
Discard Thickness
0.965 in

Details

Includes
ABS Tone Ring
Rotor Material
High Carbon
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Number of Stud/Lug Holes
5
Number of Mounting Holes
5
Rotor Style
Smooth-Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.