
Disc Brake Rotor And Hub Br54120,680219R
Mfr # 680219R
Zoro # G4768457
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
1.496 in
Overall Height
9.051 in
Includes
ABS Tone Ring
Number of Stud/Lug Holes
8
Rotor Style
Smooth-Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680219R
Zoro #
G4768457
UPC #
820442133315
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.496 in
Overall Height
9.051 in
Discard Thickness
1.417 in
Bolt Hole Dia.
0.603 in
Mounting Hole Bolt Circle Diameter
6.693 in
Details
Includes
ABS Tone Ring
Number of Stud/Lug Holes
8
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
8
Rotor Material
High Carbon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.