Zoro Homepage

Disc Brake Rotor And Hub Br5456,6032R

  • Mfr # 6032R

  • Zoro # G4764108


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.185 in
Overall Height
5.406 in
Bolt Hole Dia.
0.6 in
Rotor Coating
Non-coated
Rotor Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6032R
Zoro #
G4764108
UPC #
820442123613
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.185 in
Overall Height
5.406 in
Bolt Hole Dia.
0.6 in
Discard Thickness
1.12 in
Mounting Hole Bolt Circle Diameter
5-1/2 in

Details

Rotor Coating
Non-coated
Rotor Material
High Carbon
Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
5
Rotor Style
Smooth-Plain
Number of Stud/Lug Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.