Zoro Homepage

Disc Brake Rotor And Hub Br5473,66416R

  • Mfr # 66416R

  • Zoro # G4763922


product price: $62.49
/ea

Key Features

Nominal Thickness
22.35 mm
Overall Height
63.25 mm
Number of Stud/Lug Holes
5
Rotor Style
Smooth-Plain
Mounting Hole Bolt Circle Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66416R
Zoro #
G4763922
UPC #
820442123774
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.35 mm
Overall Height
63.25 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
20.55 mm
Bolt Hole Dia.
13.7 mm

Details

Number of Stud/Lug Holes
5
Rotor Style
Smooth-Plain
Brake Surface Type
Non-Directional
Number of Mounting Holes
5
Rotor Coating
Non-coated
Brake Rotor Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Rotor Material
High Carbon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.