
Disc Brake Rotor And Hub Br5542,5040R
Mfr # 5040R
Zoro # G4753529
product price: $73.75
/eaKey Features
Nominal Thickness
1.035 in
Includes
Bearings
Overall Height
117.6 mm
Inside Diameter
177.8 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040R
Zoro #
G4753529
UPC #
820442124184
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.035 in
Overall Height
117.6 mm
Inside Diameter
177.8 mm
Mounting Hole Bolt Circle Diameter
120.65 mm
Rotor Outside Diameter
279.7 mm
Bolt Hole Dia.
0.535 in
Discard Thickness
0.965 in
Details
Includes
Bearings
Material
Cast Iron
Type
Vented
Number of Studs
5
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Construction
Full Cast
Number of Stud/Lug Holes
5
Rotor Material
High Carbon
Grade Type
Regular
Number of Mounting Holes
5
Brake Surface Type
Non-Directional
Brake Rotor Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.