
Disc Brake Rotor And Hub Br5547,5064R
Mfr # 5064R
Zoro # G4747728
product price: $59.89
/eaKey Features
Nominal Thickness
1.035 in
Overall Height
4.323 in
Rotor Material
High Carbon
Number of Mounting Holes
5
Rotor Treatment
Non-Cryo Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064R
Zoro #
G4747728
UPC #
886708962525
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.035 in
Overall Height
4.323 in
Discard Thickness
24.5 mm
Mounting Hole Bolt Circle Diameter
4-3/4 in
Bolt Hole Dia.
12.4 mm
Details
Rotor Material
High Carbon
Number of Mounting Holes
5
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
5
Rotor Coating
Non-coated
Rotor Style
Smooth-Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.