Zoro Homepage

Disc Brake Rotor And Hub Br5570,5976R

  • Mfr # 5976R

  • Zoro # G4741787


product price: $70.69
/ea

Key Features

Nominal Thickness
1.035 in
Overall Height
4.181 in
Number of Mounting Holes
5
Rotor Style
Smooth-Plain
Mounting Hole Bolt Circle Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5976R
Zoro #
G4741787
UPC #
820442124467
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.035 in
Overall Height
4.181 in
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
24.7 mm
Bolt Hole Dia.
0.603 in

Details

Number of Mounting Holes
5
Rotor Style
Smooth-Plain
Rotor Material
High Carbon
Number of Stud/Lug Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.