Zoro Homepage

Disc Brake Rotor And Hub Br5577,56128R

  • Mfr # 56128R

  • Zoro # G4742749


product price: $45.95
/ea

Key Features

Nominal Thickness
26.3 mm
Includes
ABS Tone Ring
Overall Height
117.3 mm
Number of Mounting Holes
5
Number of Stud/Lug Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56128R
Zoro #
G4742749
UPC #
886708962822
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.3 mm
Overall Height
117.3 mm
Bolt Hole Dia.
0.488 in
Mounting Hole Bolt Circle Diameter
127 mm
Discard Thickness
24.5 mm

Details

Includes
ABS Tone Ring
Number of Mounting Holes
5
Number of Stud/Lug Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Material
High Carbon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.