Zoro Homepage

Disc Brake Rotor And Hub Br5578,56152R

  • Mfr # 56152R

  • Zoro # G4742067


product price: $70.89
/ea

Key Features

Nominal Thickness
26.3 mm
Overall Height
4.638 in
Includes
ABS Tone Ring
Number of Mounting Holes
5
Bolt Hole Dia.
0.603 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56152R
Zoro #
G4742067
UPC #
886708962839
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.3 mm
Overall Height
4.638 in
Bolt Hole Dia.
0.603 in
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
0.965 in

Details

Includes
ABS Tone Ring
Number of Mounting Holes
5
Rotor Coating
Non-coated
Rotor Material
High Carbon
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.