
Disc Brake Rotor And Hub Br900482,680681R
Mfr # 680681R
Zoro # G4764966
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
1.58 in
Includes
ABS Tone Ring
Overall Height
5.66 in
Rotor Treatment
Non-Cryo Treated
Brake Surface Type
Non-Directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680681R
Zoro #
G4764966
UPC #
820442137054
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.58 in
Overall Height
5.66 in
Discard Thickness
1.51 in
Mounting Hole Bolt Circle Diameter
165.1 mm
Details
Includes
ABS Tone Ring
Rotor Treatment
Non-Cryo Treated
Brake Surface Type
Non-Directional
Rotor Material
High Carbon
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.