
Disc Brake Rotor And Hub Chassis, 6040R
Mfr # 6040R
Zoro # G4763021
product price: $74.95
/eaKey Features
Nominal Thickness
30.1 mm
Overall Height
122.5 mm
Inside Diameter
198 mm
Includes
Bearings
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6040R
Zoro #
G4763021
UPC #
829352364970
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.1 mm
Overall Height
122.5 mm
Inside Diameter
198 mm
Rotor Outside Diameter
298.6 mm
Mounting Hole Bolt Circle Diameter
127 mm
Bolt Hole Dia.
0.6 in
Discard Thickness
28.45 mm
Details
Includes
Bearings
Material
Cast Iron
Grade Type
Regular
Rotor Style
Smooth-Plain
Rotor Material
High Carbon
Rotor Coating
Non-coated
Brake Surface Type
Non-Directional
Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
5
Construction
Full Cast
Number of Stud/Lug Holes
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.