Zoro Homepage

Disc Brake Rotor Br31362,980277R

  • Mfr # 980277R

  • Zoro # G4798889


product price: $59.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Material
High Carbon Cast Iron
Height
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980277R
Zoro #
G4798889
UPC #
886708020010
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.102 in
Height
1.85 in
Outside Dia.
303 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
26.4 mm
Bolt Hole Dia.
0.495 in
Center Hole Diameter
2.72 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.