
Disc Brake Rotor Br53022,780255R
Mfr # 780255R
Zoro # G4773138
product price: $53.49
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
54.6 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780255R
Zoro #
G4773138
UPC #
886708021871
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
54.6 mm
Outside Dia.
320 mm
Mounting Hole Bolt Circle Diameter
115 mm
Discard Thickness
1.043 in
Center Hole Diameter
72.65 mm
Bolt Hole Dia.
0.667 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.