Zoro Homepage

Disc Brake Rotor Br53023,780256R

  • Mfr # 780256R

  • Zoro # G4772596


product price: $64.69
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.583 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.95 mm
Nominal Thickness
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780256R
Zoro #
G4772596
UPC #
886708021888
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.583 in
Bolt Hole Dia. (mm)
16.95 mm
Nominal Thickness
1.102 in
Height
54.6 mm
Mounting Hole Bolt Circle Diameter
115 mm
Center Hole Diameter
2.86 in
Discard Thickness
1.043 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.