Zoro Homepage

Disc Brake Rotor Br53026,780289R

  • Mfr # 780289R

  • Zoro # G4773558


product price: $64.89
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.915 in
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
52.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780289R
Zoro #
G4773558
UPC #
886708019106
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.915 in
Nominal Thickness
30 mm
Height
52.95 mm
Discard Thickness
1.122 in
Bolt Hole Dia.
0.64 in
Center Hole Diameter
2.84 in
Mounting Hole Bolt Circle Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.