Zoro Homepage

Disc Brake Rotor Br54126,680282R

  • Mfr # 680282R

  • Zoro # G4755638


product price: $53.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.103 in
Material
High Carbon Cast Iron
Height
1.849 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680282R
Zoro #
G4755638
UPC #
886708019816
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.103 in
Height
1.849 in
Outside Dia.
315.3 mm
Center Hole Diameter
2.677 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.566 in
Discard Thickness
26.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.