Zoro Homepage

Disc Brake Rotor Br54128,680305R

  • Mfr # 680305R

  • Zoro # G4755507


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
14.53 in
Lug Hole Quantity
10
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680305R
Zoro #
G4755507
UPC #
820442134862
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.53 in
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
39 mm
Height
98.4 mm
Discard Thickness
1.472 in
Center Hole Diameter
5.09 in
Mounting Hole Bolt Circle Diameter
170 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
10
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
10
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.