Zoro Homepage

Disc Brake Rotor Br54132,680319R

  • Mfr # 680319R

  • Zoro # G4756907


product price: $43.99
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.94 in
Lug Hole Quantity
4
Nominal Thickness
0.984 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680319R
Zoro #
G4756907
UPC #
886708020133
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.94 in
Nominal Thickness
0.984 in
Height
44.85 mm
Mounting Hole Bolt Circle Diameter
107.95 mm
Discard Thickness
23 mm
Bolt Hole Dia.
0.54 in
Center Hole Diameter
63.75 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.