Zoro Homepage

Disc Brake Rotor Br54143,680416R

  • Mfr # 680416R

  • Zoro # G4760991


product price: $60.35
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
29.85 mm
Material
High Carbon Cast Iron
Height
54.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680416R
Zoro #
G4760991
UPC #
886708022175
Country of Origin
Unknown

Dimensions

Nominal Thickness
29.85 mm
Height
54.1 mm
Outside Dia.
305.05 mm
Bolt Hole Dia.
0.54 in
Center Hole Diameter
82 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
1.122 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.