Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Br900322,580560R

  • Mfr # 580560R

  • Zoro # G4744386


product price: $61.89
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
1.142 in
Material
High Carbon Cast Iron
Height
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580560R
Zoro #
G4744386
UPC #
89006555150
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.142 in
Height
2.15 in
Outside Dia.
325 mm
Center Hole Diameter
75.7 mm
Mounting Hole Bolt Circle Diameter
5.197 in
Discard Thickness
27.5 mm
Bolt Hole Dia.
0.61 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
6
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.