Zoro Homepage

Disc Brake Rotor Br900324,780518R

  • Mfr # 780518R

  • Zoro # G4770417


product price: $44.49
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
2.169 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780518R
Zoro #
G4770417
UPC #
820442136408
Country of Origin
Unknown

Dimensions

Nominal Thickness
28 mm
Height
2.169 in
Outside Dia.
302 mm
Discard Thickness
26.4 mm
Bolt Hole Dia.
0.654 in
Mounting Hole Bolt Circle Diameter
5 in
Center Hole Diameter
72.15 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.