Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Br900336,980583R

  • Mfr # 980583R

  • Zoro # G4791721


product price: $65.59
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.26 in
Material
High Carbon Cast Iron
Height
3.278 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980583R
Zoro #
G4791721
UPC #
886708023004
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.26 in
Height
3.278 in
Outside Dia.
354 mm
Center Hole Diameter
4.41 in
Bolt Hole Dia.
0.645 in
Discard Thickness
1.142 in
Mounting Hole Bolt Circle Diameter
150 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.