
Disc Brake Rotor Br900456,980472R
Mfr # 980472R
Zoro # G4785266
product price: $34.99
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.426 in
Height
40.85 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980472R
Zoro #
G4785266
UPC #
82935260449
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.426 in
Height
40.85 mm
Outside Dia.
301.75 mm
Center Hole Diameter
71.8 mm
Bolt Hole Dia.
4-1/2 in
Discard Thickness
9 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.