
Disc Brake Rotor Br900524,780624R
Mfr # 780624R
Zoro # G4770362
product price: $43.65
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.1 in
Material
High Carbon Cast Iron
Style
Smooth-Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780624R
Zoro #
G4770362
UPC #
886708023486
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.1 in
Mounting Hole Bolt Circle Diameter
127 mm
Discard Thickness
26.4 mm
Bolt Hole Dia.
0.547 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.