Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Br900526,780623R

  • Mfr # 780623R

  • Zoro # G4770749


product price: $38.39
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.008 in
Lug Hole Quantity
5
Nominal Thickness
12 mm
Height
1.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780623R
Zoro #
G4770749
UPC #
886708025688
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.008 in
Nominal Thickness
12 mm
Height
1.299 in
Inside Diameter
8.071 in
Center Hole Diameter
72.4 mm
Bolt Hole Dia.
0.546 in
Discard Thickness
10.4 mm
Mounting Hole Bolt Circle Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Solid
Surface Finish
Smooth
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.