Zoro Homepage

Disc Brake Rotor Br900542,980630R

  • Mfr # 980630R

  • Zoro # G4798636


product price: $73.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.772 in
Lug Hole Quantity
6
Nominal Thickness
30 mm
Inside Diameter
9.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980630R
Zoro #
G4798636
UPC #
820442136996
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.772 in
Nominal Thickness
30 mm
Inside Diameter
9.004 in
Height
1.7 in
Discard Thickness
28.5 mm
Center Hole Diameter
3.55 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Bolt Hole Dia.
0.605 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Type
Vented
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.