
Disc Brake Rotor Br900564,680306R
Mfr # 680306R
Zoro # G4757290
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
1.496 in
Overall Height
4.551 in
Includes
ABS Tone Ring
Number of Mounting Holes
8
Rotor Treatment
Non-Cryo Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680306R
Zoro #
G4757290
UPC #
829352604397
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.496 in
Overall Height
4.551 in
Discard Thickness
1.433 in
Mounting Hole Bolt Circle Diameter
170 mm
Details
Includes
ABS Tone Ring
Number of Mounting Holes
8
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Rotor Material
High Carbon
Rotor Coating
Non-coated
Number of Stud/Lug Holes
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.