Zoro Homepage

Disc Brake Rotor Br900610,780458R

  • Mfr # 780458R

  • Zoro # G4771631


product price: $34.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.861 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
26.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780458R
Zoro #
G4771631
UPC #
886708021956
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.861 in
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
26.1 mm
Height
45.6 mm
Discard Thickness
0.961 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
69 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.