Zoro Homepage

Disc Brake Rotor Br900636,680544R

  • Mfr # 680544R

  • Zoro # G4761929


product price: $48.45
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.598 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680544R
Zoro #
G4761929
UPC #
829352656860
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.598 in
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
1.102 in
Height
48.25 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
71.9 mm
Discard Thickness
1.024 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.