Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Br900648,980402R

  • Mfr # 980402R

  • Zoro # G4805730


product price: $22.75
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.234 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
8.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980402R
Zoro #
G4805730
UPC #
980402980402
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.234 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
8.95 mm
Height
1.658 in
Center Hole Diameter
2.524 in
Discard Thickness
0.315 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Surface Finish
Smooth
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.