Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Br900708,980628R

  • Mfr # 980628R

  • Zoro # G4797382


product price: $63.49
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
114.3 mm
Nominal Thickness
1.102 in
Height
38.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980628R
Zoro #
G4797382
UPC #
820442136989
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
114.3 mm
Nominal Thickness
1.102 in
Height
38.15 mm
Inside Diameter
8.189 in
Outside Dia.
320 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
1.024 in
Center Hole Diameter
68 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.