
Disc Brake Rotor Br900844,980304R
Mfr # 980304R
Zoro # G4799336
product price: $49.95
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
24.9 mm
Height
44.95 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980304R
Zoro #
G4799336
UPC #
820442135098
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.9 mm
Height
44.95 mm
Outside Dia.
309.9 mm
Center Hole Diameter
2.524 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.495 in
Discard Thickness
0.906 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.