Zoro Homepage

Disc Brake Rotor-Dih Parking B Br31424,980420R

  • Mfr # 980420R

  • Zoro # G4808768


product price: $32.25
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.178 in
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
54.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980420R
Zoro #
G4808768
UPC #
89006531424
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.178 in
Nominal Thickness
10 mm
Height
54.35 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.495 in
Center Hole Diameter
76 mm
Discard Thickness
8.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.