Zoro Homepage

Disc Brake Rotor-Dih Parking B Br53024,780257R

  • Mfr # 780257R

  • Zoro # G4773707


product price: $50.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.6 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.55 mm
Nominal Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780257R
Zoro #
G4773707
UPC #
886708018512
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.6 in
Bolt Hole Dia. (mm)
16.55 mm
Nominal Thickness
22 mm
Height
2.64 in
Center Hole Diameter
2.86 in
Discard Thickness
0.807 in
Mounting Hole Bolt Circle Diameter
4.528 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.