Zoro Homepage

Disc Brake Rotor-Dih Parking B Br55125,580401R

  • Mfr # 580401R

  • Zoro # G4754107


product price: $35.89
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.945 in
Lug Hole Quantity
5
Nominal Thickness
10.9 mm
Height
50.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580401R
Zoro #
G4754107
UPC #
88670801973
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.945 in
Nominal Thickness
10.9 mm
Height
50.7 mm
Bolt Hole Dia.
0.557 in
Mounting Hole Bolt Circle Diameter
4.53 in
Discard Thickness
8.9 mm
Center Hole Diameter
2.783 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.