Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor-Dih Parking B Br900300,680546R

  • Mfr # 680546R

  • Zoro # G4762699


product price: $40.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.882 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
0.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680546R
Zoro #
G4762699
UPC #
886708022212
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.882 in
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
0.709 in
Height
56.4 mm
Center Hole Diameter
71.9 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
16 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.