Zoro Homepage

Disc Brake Rotor-Dih Parking B Br900326,780519R

  • Mfr # 780519R

  • Zoro # G4773576


product price: $48.79
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.441 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.6 mm
Nominal Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780519R
Zoro #
G4773576
UPC #
886708021987
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.441 in
Bolt Hole Dia. (mm)
16.6 mm
Nominal Thickness
12 mm
Height
3.01 in
Center Hole Diameter
72.15 mm
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
0.409 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.