Zoro Homepage

Disc Brake Rotor-Dih Parking B Br900360,980483R

  • Mfr # 980483R

  • Zoro # G4786438


product price: $31.75
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
12 mm
Material
High Carbon Cast Iron
Height
2.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980483R
Zoro #
G4786438
UPC #
88670802099
Country of Origin
Unknown

Dimensions

Nominal Thickness
12 mm
Height
2.157 in
Inside Diameter
192.5 mm
Outside Dia.
281 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.573 in
Center Hole Diameter
2.44 in
Discard Thickness
0.413 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.