
Disc Brake Rotor-Dih Parking B Br900396,980291R
Mfr # 980291R
Zoro # G4798161
product price: $41.75
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.313 in
Lug Hole Quantity
5
Nominal Thickness
0.433 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980291R
Zoro #
G4798161
UPC #
98283186354
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.313 in
Nominal Thickness
0.433 in
Height
2.51 in
Center Hole Diameter
2.76 in
Discard Thickness
0.354 in
Mounting Hole Bolt Circle Diameter
4.72 in
Bolt Hole Dia.
0.576 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.