Zoro Homepage

Disc Brake Rotor Only, 5001R

  • Mfr # 5001R

  • Zoro # G000549193


product price: $44.45
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11-1/2 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13.05 mm
Nominal Thickness
20.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001R
Zoro #
G000549193
UPC #
829352363607
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11-1/2 in
Bolt Hole Dia. (mm)
13.05 mm
Nominal Thickness
20.05 mm
Height
2.515 in
Mounting Hole Bolt Circle Diameter
4-3/4 in
Center Hole Diameter
70.65 mm
Discard Thickness
0.724 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Description

Disc Brake Rotor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.