
Disc Brake Rotor Only, 66746R
Mfr # 66746R
Zoro # G4770091
product price: $69.19
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
13.03 in
Lug Hole Quantity
8
Nominal Thickness
37.95 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66746R
Zoro #
G4770091
UPC #
829352365946
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.03 in
Nominal Thickness
37.95 mm
Height
94.5 mm
Bolt Hole Dia.
0.636 in
Discard Thickness
1.417 in
Mounting Hole Bolt Circle Diameter
170 mm
Center Hole Diameter
5.09 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
8
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.